Check Availability
  • SENSOREX 

    pH Electrode,Epoxy,BNC,Round Tip

  • Item # 16Y985
  • Mfr. Model # S1021CD/BNC
pH Electrode,Epoxy,BNC,Round Tip
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Y985
Mfr. Model # S1021CD/BNC
UNSPSC #41115604
Shipping Weight 0.27 lbs
Country of Origin USA *
Item S1021CD/BNC
Type pH Electrode
Testing Parameter pH
Measurement Range 0 - 14 pH
pH Range 0 - 14 pH
Tip Shape Round
Operating Temp. Range 0 - 80 Deg C
Body Material Epoxy
Diameter 12mm
Length 169mm
Cable Length 30 Inch
Connector BNC
Amplifier Can be used with PHAMP-1
Shelf Life 12 Month
Reference Ag/AgCl
Junction Double
Electrolyte Refillable
Recommended Use Research Grade, Laboratory, Educational
Manufacturers Warranty Length 12 Months
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.