Check Availability
  • SENSOREX 

    Smart Sensor pH Electrode, 0 to 80 Deg

  • Item # 22FH67
  • Mfr. Model # S2000C/SAM
Smart Sensor pH Electrode, 0 to 80 Deg
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22FH67
Mfr. Model # S2000C/SAM
UNSPSC #41115604
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Smart Sensor pH Electrode
pH Range 0 to 14
Waterproof Yes
Automatic Temperature Compensation No
Displayed Temperature Range No
Operating Temp. Range (C) 0 Degrees to 80 Degrees
Memory Yes
Interface Smart Connector
Cable Length 30"
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.