Check Availability
  • SENSOREX 

    Sanitary Conductivity Sensor, SS

  • Item # 16Z059
  • Mfr. Model # CS615TC-K=1.0
Sanitary Conductivity Sensor, SS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Z059
Mfr. Model # CS615TC-K=1.0
UNSPSC #41115609
Shipping Weight 0.7 lbs
Country of Origin USA *
Item CS615TC-K=1.0
Type Sanitary Conductivity Sensor
Testing Parameter Conductivity
Measurement Range 0-10 uS/cm to 0 - 199 mS/cm or range of meter
Operating Temp. Range 0 - 130 Deg C
Body Material Stainless Steel
Diameter 1.5' Sanitary Flange
Cable Length 10 foot
Connector Tinned Leads (TL)
Max. Pressure 150 PSIG
For Use With CON500 Transmitter
Recommended Use Sanitary Conductivity Applications
Manufacturers Warranty Length 12 Months
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.