Check Availability
  • Electrodes and Probes
  • SENSOREX 

    SS Conductivity Sensor, Tinned Leads

  • Item # 16Z063
  • Mfr. Model # CS675TC-K=1.0 TC=PT1
SS Conductivity Sensor, Tinned Leads
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Z063
Mfr. Model # CS675TC-K=1.0 TC=PT1
UNSPSC #41115609
Shipping Weight 0.5 lbs
Country of Origin USA *
Item CS675TC-K=1.0 TC=PT1
Type Stainless Steel Conductivity Sensor
Testing Parameter Conductivity
Measurement Range 0-10 uS/cm to 0 - 199 mS/cm or range of meter
Operating Temp. Range 0 - 100 Deg C
Body Material Stainless Steel
Diameter 3/4"
Length 2.85 inch
Cable Length 6 inch
Connector Tinned Leads (TL)
Temp. Sensor PT1
Max. Pressure 250 PSIG
For Use With CON500 Transmitter
Recommended Use Industrial Conductivity Applications
Manufacturers Warranty Length 12 Months
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.