Check Availability
  • SENSOREX 

    ORP Electrode,Ryton PPS,BNC,Flat Tip

  • Item # 16Z010
  • Mfr. Model # S272CD-ORP
ORP Electrode,Ryton PPS,BNC,Flat Tip
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Z010
Mfr. Model # S272CD-ORP
UNSPSC #41115604
Shipping Weight 0.7 lbs
Country of Origin USA *
Item S272CD-ORP
Type ORP Electrode
Testing Parameter ORP (REDOX)
Measurement Range +/-2000mV or range of ORP meter
Tip Shape Flat
Operating Temp. Range 0 - 100 Deg C
Body Material Ryton PPS
Diameter 3/4"
Length 5.85 Inch
Cable Length 10 foot
Connector BNC
Amplifier Can be used with PHAMP-1
Max. Pressure 100 PSIG DeRating Applies
Shelf Life 6 Month
Reference Ag/AgCl
Junction Double
Electrolyte High Temperature
Recommended Use Industrial, Heavy Industrial, Higher Temperature Applications
Manufacturers Warranty Length 12 Months
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close