Check Availability
  • SENSOREX 

    ORP Electrode, Epoxy, BNC, Extended Tip

  • Item # 16Y974
  • Mfr. Model # S550CD-ORP-Au
ORP Electrode, Epoxy, BNC, Extended Tip
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Y974
Mfr. Model # S550CD-ORP-Au
UNSPSC #41115604
Shipping Weight 0.22 lbs
Country of Origin USA *
Item S550CD-ORP-Au
Type ORP Electrode
Testing Parameter ORP (REDOX)
Measurement Range +/-2000mV or range of ORP meter
Tip Shape Extended
Operating Temp. Range 0 - 80 Deg C
Body Material Epoxy
Diameter 12mm
Length 150mm
Cable Length 30 Inch
Connector BNC
Amplifier Can be used with PHAMP-1
Shelf Life 12 Month
Reference Ag/AgCl
Junction Double
Recommended Use Laboratory, Swimming Pools, Light Industrial
Manufacturers Warranty Length 12 Months
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.