Check Availability
  • SENSOREX 

    Maintenance kit for DO1200/T

  • Item # 16Z041
  • Mfr. Model # DO1200-KIT/T
Maintenance kit for DO1200/T
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Z041
Mfr. Model # DO1200-KIT/T
UNSPSC #41115611
Shipping Weight 0.18 lbs
Country of Origin USA *
Item DO1200-KIT/T
Type Maintenance kit for DO1200/T
Testing Parameter Dissolved Oxygen
Cable Length 30 inch
Connector Tinned Leads
Junction Double
Electrolyte High Temperature
Manufacturers Warranty Length 12 Months
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.