Check Availability
  • SENSOREX 

    Graphite Conductivity Sensor, 0.48" Dia.

  • Item # 16Z055
  • Mfr. Model # CS150-K=1.0
Graphite Conductivity Sensor, 0.48" Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Z055
Mfr. Model # CS150-K=1.0
UNSPSC #41115609
Shipping Weight 0.2 lbs
Country of Origin USA *
Item CS150-K=1.0
Type Graphite Conductivity Sensor
Testing Parameter Conductivity
Measurement Range 0-10 uS/cm to 0 - 199 mS/cm or range of meter
Operating Temp. Range 0 - 70 Deg C
Body Material Epoxy & Graphite
Diameter 0.48 inch
Length 6.00 inch
Cable Length 30 inch
Connector Tinned Leads (TL)
Max. Pressure 100 PSIG
For Use With CON500 Transmitter
Recommended Use Light industrial conductivity applications
Manufacturers Warranty Length 12 Months
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.