Check Availability
  • SENSOREX 

    Free Chlorine Sensor 0 - 5 ppm, PVC

  • Item # 16Z047
  • Mfr. Model # FCL-405D
Free Chlorine Sensor 0 - 5 ppm, PVC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Z047
Mfr. Model # FCL-405D
UNSPSC #41115604
Shipping Weight 0.76 lbs
Country of Origin USA *
Item FCL-405D
Type Free Chlorine Sensor 0 - 5 ppm
Testing Parameter Free Chlorine (Residual Chlorine)
Measurement Range 0 - 5 ppm FCL
Operating Temp. Range 0 - 45 Deg C
Body Material PVC
Diameter 25.4 mm
Length 208.28 mm
Cable Length 10 foot
Connector Tinned Leads (TL)
Max. Pressure 14.7 PSIG
For Use With FC72 Flow Cell
Shelf Life 12 month
Recommended Use Clean water Sanitizing, Cruise Ship Swimming pools / Spas
Manufacturers Warranty Length 12 Months
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.