Check Availability
  • SENSOREX 

    Dissolved Oxygen Sensor, Epoxy/Noryl

  • Item # 16Z043
  • Mfr. Model # DO6441/T
Dissolved Oxygen Sensor, Epoxy/Noryl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Z043
Mfr. Model # DO6441/T
UNSPSC #41115611
Shipping Weight 1.68 lbs
Country of Origin USA *
Item DO6441/T
Type Dissolved Oxygen Sensor
Testing Parameter Dissolved Oxygen
Measurement Range 0 - 100% Saturation
Operating Temp. Range 0 - 50 deg C
Body Material Epoxy and Noryl
Diameter 57.15 mm
Length 177.8 mm
Cable Length 10 foot
Connector Tinned Leads (TL)
Shelf Life 12 month
Recommended Use Aquaculture, wastewater
Manufacturers Warranty Length 12 Months
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.