Check Availability
  • SENSOREX 

    Dissolved Oxygen Sensor, Epoxy/Noryl

  • Item # 16Z040
  • Mfr. Model # DO1200/T
Dissolved Oxygen Sensor, Epoxy/Noryl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Z040
Mfr. Model # DO1200/T
UNSPSC #41115611
Shipping Weight 0.25 lbs
Country of Origin USA *
Item DO1200/T
Type Dissolved Oxygen Sensor
Testing Parameter Dissolved Oxygen
Measurement Range 0 - 20 mG/L
Operating Temp. Range 0 - 50 deg C
Body Material Epoxy and Noryl
Diameter 16.5 mm
Length 116 mm
Cable Length 30 Inch
Connector Tinned Leads (TL)
For Use With DO500 Transmitter
Shelf Life 12 month
Recommended Use Laboratory, Inline measurements
Manufacturers Warranty Length 12 Months
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.