Check Availability
  • SENSOREX 

    Conductivity Transmitter,0 to 200 Deg

  • Item # 22FH86
  • Mfr. Model # CX3000
Conductivity Transmitter,0 to 200 Deg
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22FH86
Mfr. Model # CX3000
UNSPSC #41115609
Shipping Weight 3.0 lbs
Country of Origin Taiwan *
Item Online Conductivity Transmitter
Electric Conductivity Range 0 to 200 mS/cm
Waterproof No
Automatic Temperature Compensation No
Displayed Temperature Range No
Operating Temp. Range (C) 0 Degrees to 200 Degrees
Auto Power Off No
Memory No
Temperature Compensation Range 0 Degrees to 200 Degrees C
Electric Conductivity Accuracy +/-1%
Temp. Accuracy +/-0.2 Degrees C
Electric Conductivity Resolution 0.001 uS/cm
Interface Terminal Strip
Manufacturers Warranty Length 1 yr.
Range 0 to 200 mS/cm
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.