Check Availability
  • SENSOREX 

    Chlorine Dioxide Sensor 0 - 10 ppm,PVC

  • Item # 16Z052
  • Mfr. Model # CLD410
Chlorine Dioxide Sensor 0 - 10 ppm,PVC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Z052
Mfr. Model # CLD410
UNSPSC #41115611
Shipping Weight 0.76 lbs
Country of Origin USA *
Item CLD410
Type Chlorine Dioxide Sensor 0 - 10 ppm
Testing Parameter Chlorine Dioxide
Measurement Range 0 - 10 ppm CLD
Operating Temp. Range 0 - 45 Deg C
Body Material PVC
Diameter 25.4 mm
Length 208.28 mm
Cable Length 10 foot
Connector Tinned Leads (TL)
For Use With FC72 Flow Cell
Shelf Life 12 month
Recommended Use Clean water Sanitizing, Cruise Ship Swimming pools / Spas
Manufacturers Warranty Length 12 Months
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.