Check Availability
  • SENSIT 

    Sensor Cap w/Filter Disc,1-1/16x1-3/16

  • Item # 36T595
  • Mfr. Model # 882-00036
Sensor Cap w/Filter Disc,1-1/16x1-3/16
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36T595
Mfr. Model # 882-00036
UNSPSC #46171613
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Sensor Cap with Filter Disc
Diameter 1-1/16"
Length 1-3/16"
For Use With Mfr. No. 906-00000-08, 906-00000-09
* This product's country of origin is subject to change

Compliance and Restrictions