Check Availability
  • SENSIT 

    Replacement Sensor,O2,0 to 25 Pct

  • Item # 36T555
  • Mfr. Model # 375-S+40X-01-SN
Replacement Sensor,O2,0 to 25 Pct
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36T555
Mfr. Model # 375-S+40X-01-SN
UNSPSC #46171613
Shipping Weight 1.0 lbs
Country of Origin United Kingdom *
Item Replacement Sensor
Detects Oxygen
Chemical Formula O2
Sensor Range 0 to 25%
Resolution 0.1% V/V
Temp. Range -22 Degrees to 122 Degrees F, -30 Degrees to 50 Degrees C
For Use With Mfr. No. 909-00000-C, 909-00000-E, 909-00000-G, 909-00000-H, 909-00000-J, 910-00100-C, 910-00100-E, 910-00100-G, 910-00100-H
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms