Check Availability
  • SENSIT 

    Replacement Sensor, Methane, 0-100 Pct LEL

  • Item # 36T553
  • Mfr. Model # 375-2611-01
Replacement Sensor, Methane, 0-100 Pct LEL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36T553
Mfr. Model # 375-2611-01
UNSPSC #46171613
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Replacement Sensor
Detects Methane
Chemical Formula Combustibles
Sensor Range 0 to 100% LEL
Resolution 10 ppm
Temp. Range -4 Degrees to 104 Degrees F, -20 Degrees to 40 Degrees C
For Use With Mfr. No. 906-00000-08, 906-00000-09, 907-GRNGR-01, 907-GRNGR-07, 909-00000-A, 909-00000-B, 909-00000-C, 909-00000-D, 909-00000-E, 909-00000-F, 909-00000-G, 909-00000-H, 909-00000-J, 910-00100-A, 910-00100-B, 910-00100-C, 910-00100-D, 910-00100-E, 910-00100-F, 910-00100-G, 910-00100-H
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In