Check Availability
  • SENSIT 

    PortbConfinSpcMonitor4 Gas, LEL/CO/O2/H2S

  • Item # 35ZD34
  • Mfr. Model # 920-00000-08
PortbConfinSpcMonitor4 Gas, LEL/CO/O2/H2S PortbConfinSpcMonitor4 Gas,LEL/CO/O2/H2S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZD34
Mfr. Model # 920-00000-08
UNSPSC #41113118
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Portable Confined Space Monitor, 4 Gas
Detects Combustibles, Carbon Monoxide, Oxygen, Hydrogen Sulfide
Gas Type LEL, CO, O2, H2S
Sensor Range 50 ppm to 100% LEL Methane, Propane, 0 to 2000 ppm CO, 0 to 25% O2, 0 to 100 ppm H2S
Resolution Combustibles (0.1%), CO (1 ppm), O2 (0.1%), H2S (1 ppm)
Housing Color Black
Operating Temp. Range -4 to 104 Degrees F (-20 to 40 Degrees C)
Alarm Setting Adjustable
Alarm Type Audible, Visual
Battery Type Alkaline
Battery Life 25 hr.
Display LCD
Standards UL 913 Intrinsic Safety in Class 1, Div 1, Groups C and D, CSA 22.2 No 157/152; ATEX 2G EX IIB; T4; -20-40C; IECEx
Features Continuous Monitor, Strong Sample Pump 150 ft. Capacity
Height 6-1/2"
Width 4"
Depth 4-1/4"
Includes (4) C Batteries, Instruction Manual, Pouch with Shoulder Strap, Confined Space Probe
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In