Check Availability
  • SENSING-SAF-STARTS 

    2.1 ft. Power Cord with SJTO NEC Cord Designation, 14/3 Gauge/Conductor, and 15 Max. Amps

  • Item # 3KUZ7
  • Mfr. Model # 1996
  • (1)
2.1 ft. Power Cord with SJTO NEC Cord Designation, 14/3 Gauge/Conductor, and 15 Max. Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cord provides anti-restart protection after loss and regaining of power. When there is an electrical power interruption to the equipment, this unit will open the circuit so when the power source is restored, it will prevent the equipment from restarting.
Show More Close
 

Technical Specifications

Item # 3KUZ7
Mfr. Model # 1996
UNSPSC #26121636
Catalog Page 397
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Power Cord
Gauge/Conductor - Wire and Cable 14/3
Jacket Material - Wire and Cable Rubber
Jacket Color Black
Connector End - Wire and Cable 5-15R
Cord Length 2.1 ft.
Voltage 120VAC
NEMA Plug Configuration 5-15P
Max. Amps 15
Shape Round
NEC Cord Designation SJTO
Description/Special Features Short Extension Cord Style, 14" Cord On Male Plug End, 12" Cord On Female Receptacle End, 50/60 Cycle, Use On Machines with Good Power Cords, Provides Anti-Restart Protection after Loss and Regaining of Power
Standards UL Listed, OSHA, NFPA 79, NEC 2011, 29 CFR 1910.213
Wire and Cable Item Power Cord
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms