Check Availability
  • SENCO 

    Steel Screws, 1000 PK

  • Item # 22A510
  • Mfr. Model # 08M050CTRFSP
Steel Screws, 1000 PK Screws,1/2 In,PK1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22A510
Mfr. Model # 08M050CTRFSP
UNSPSC #31161501
Catalog Page 0
Shipping Weight 3.1 lbs
Country of Origin Taiwan *
Item Screws
Material Steel
Package Quantity 1000
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.