Check Availability
  • Pneumatic Fasteners
  • SENCO 

    Staples, 25 ga., 3/8" Length, Steel, Bright, Strip, PK 5000

  • Item # 48LR04
  • Mfr. Model # X06NRA
Staples, 25 ga., 3/8" Length, Steel, Bright, Strip, PK 5000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These Senco® Corrugated Fastener Staples are best for butt and miter joints. Staples provide optimal performance when working on construction, building a wall frame, or outdoor deck, installing roofing, siding, or paneling. For use with Stick-Style Corrugated Fastener Stapler No. 48LR01, sold separately.
• 25 gauge
• Bright finish
Show More Close
 

Technical Specifications

Item # 48LR04
Mfr. Model # X06NRA
UNSPSC #31162404
Catalog Page 2501
Shipping Weight 11.25 lbs
Country of Origin China *
Pneumatic Fastener Type Staples
Item Staples
Head Style Crown
Collation Configuration Strip
Collation Type Glue
Gauge 25 ga.
Crown 1"
Length 3/8"
Point Type Chisel
Shank Smooth
Material Steel
Finish Bright
For Use With Mfr. No. SC2
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In