Check Availability
  • SENCO 

    Staples,25 ga.,1/2 in. L,PK4000

  • Item # 48LR02
  • Mfr. Model # X08NRA
Staples,25 ga.,1/2 in. L,PK4000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These Senco® Corrugated Fastener Staples are best for butt and miter joints. Staples provide optimal performance when working on construction, building a wall frame, or outdoor deck, installing roofing, siding, or paneling. For use with Stick-Style Corrugated Fastener Stapler No. 48LR01, sold separately.
• 25 gauge
• Bright finish
Show More Close
 

Technical Specifications

Item # 48LR02
Mfr. Model # X08NRA
UNSPSC #31162404
Catalog Page 2499
Shipping Weight 12.6 lbs
Country of Origin China *
Pneumatic Fastener Type Staples
Item Staples
Head Style Crown
Collation Configuration Strip
Collation Type Glue
Gauge 25 ga.
Crown 1"
Length 1/2"
Point Type Chisel
Shank Smooth
Material Steel
Finish Bright
For Use With Mfr. No. SC2
* This product's country of origin is subject to change

Compliance and Restrictions