Check Availability
  • SENCO 

    Staple, 16 ga, 2 In, PK10000

  • Item # 21U155
  • Mfr. Model # N21BRB
Staple, 16 ga, 2 In, PK10000 Staple,16 ga,2 In,PK10000 Staple,16 ga,2 In,PK10000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21U155
Mfr. Model # N21BRB
UNSPSC #44122107
Catalog Page 2499
Shipping Weight 33.95 lbs
Country of Origin USA *
Pneumatic Fastener Type Staples
Item Staples
Collation Configuration Stick
Collation Type Tape
Gauge 16 ga.
Crown 7/16"
Length 2"
Point Type Chisel
Material Steel
Finish Bright
Stick Quantity 10,000
For Use With Mfr. No. SNS41, SNS44, SNS45, SNS50
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.