Check Availability
  • SENCO 

    Staple,18 ga,1-1/4 In,PK5000

  • Item # 21U150
  • Mfr. Model # L15BAB
Staple,18 ga,1-1/4 In,PK5000 Staple,18 ga,1-1/4 In,PK5000 Staple,18 ga,1-1/4 In,PK5000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21U150
Mfr. Model # L15BAB
UNSPSC #44122107
Catalog Page 2499
Shipping Weight 5.7 lbs
Country of Origin USA *
Pneumatic Fastener Type Staples
Item Staples
Collation Configuration Stick
Collation Type Glue
Gauge 18 ga.
Crown 1/4"
Length 1-1/4"
Point Type Chisel
Material Steel
Finish Galvanized
Stick Quantity 5000
For Use With Mfr. No. SKSXP, SLS18, SLP20, SLS25
* This product's country of origin is subject to change

Compliance and Restrictions