Check Availability
  • SENCO 

    Screws,3 In,PK800

  • Item # 22A506
  • Mfr. Model # 08D300W
Screws,3 In,PK800 Screws,3 In,PK800
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22A506
Mfr. Model # 08D300W
UNSPSC #31161501
Catalog Page 698
Shipping Weight 9.9 lbs
Country of Origin Taiwan *
Item Screws
Material Steel
Package Quantity 800
* This product's country of origin is subject to change

Compliance and Restrictions