Check Availability
  • SELLSTROM 

    Trident Series, Auto-Darkening Welding Helmet, 9 to 13 Lens Shade, 3.80" x 1.60" Viewing Area

  • Item # 6FKR3
  • Mfr. Model # S41211-611
Trident Series, Auto-Darkening Welding Helmet, 9 to 13 Lens Shade, 3.80" x 1.60" Viewing Area
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 6FKR3
Mfr. Model # S41211-611
UNSPSC #46181704
Catalog Page 2404
Shipping Weight 1.82 lbs
Country of Origin Taiwan *
Item Welding Helmet
Welding Helmet Type Auto-Darkening
Lens Shade 9 to 13
Welding Helmet Light State Not Rated
Viewing Area 3.80" x 1.60"
Welding Helmet Color Silver
Welding Helmet Material Thermoplastic
Series Trident
Grind Mode No
Electromagnetic Sensor Yes
Number of Arc Sensors 2
Switching Speed 1/10,000 sec.
Power Source Solar
Headgear Ratchet
ADF Controls Analog
Features Quick Release Headgear, Lightweight, Full Protection Against UV/IR Rays, ADF Mag Sense; Arc and Magnetic Sensors - No Flickering
Includes ADF Module, Ratchet Headgear
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms