Check Availability
  • SELLSTROM 

    Trident Series, Auto-Darkening Welding Helmet, 10 Lens Shade, 5.00" x 3.20" Viewing AreaBlack

  • Item # 6FKR2
  • Mfr. Model # S41211-602
Trident Series, Auto-Darkening Welding Helmet, 10 Lens Shade, 5.00" x 3.20" Viewing AreaBlack
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6FKR2
Mfr. Model # S41211-602
UNSPSC #46181703
Catalog Page 2404
Shipping Weight 1.76 lbs
Country of Origin Varies *
Item Welding Helmet
Welding Helmet Type Auto-Darkening
Lens Shade 10
Welding Helmet Light State 3.0
Viewing Area 5.00" x 3.20"
Welding Helmet Color Black
Welding Helmet Material Thermoplastic
Series Trident
Grind Mode No
Electromagnetic Sensor No
Number of Arc Sensors 2
Switching Speed 1/30,000 sec.
TIG AMP Rating 8A
Power Source Solar
Headgear Ratchet
ADF Controls Analog
Features Quick Release Headgear, Lightweight, Full Protection Against UV/IR Rays, ADF XVA
Includes ADF Module, Ratchet Headgear
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms