Check Availability
  • SELLSTROM 

    Trident Series, Auto-Darkening Welding Helmet, 9 to 13 Lens Shade, 3.80" x 1.60" Viewing Area

  • Item # 53PZ31
  • Mfr. Model # S41200CA-611
Trident Series, Auto-Darkening Welding Helmet, 9 to 13 Lens Shade, 3.80" x 1.60" Viewing Area
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53PZ31
Mfr. Model # S41200CA-611
UNSPSC #46181703
Shipping Weight 1.8 lbs
Country of Origin Taiwan *
Item Welding Helmet
Welding Helmet Type Auto-Darkening
Lens Shade 9 to 13
Welding Helmet Light State 4.0
Viewing Area 3.80" x 1.60"
Welding Helmet Color Graphics
Welding Helmet Material Nylon
Series Trident
Grind Mode No
Electromagnetic Sensor Yes
Number of Arc Sensors 2
Switching Speed 1/25,000 sec.
Graphics Camouflage
TIG AMP Rating 1A
Power Source Battery and Solar
Headgear Ratchet
ADF Controls Knobs
Battery Type Solar Cells
Battery Life 2000 hr.
Includes Lithium Batteries, Inside and Outside Cover Plate
EN379 Classification 1/1/2/1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms