Check Availability
  • SELLSTROM 

    Titan Series, Auto-Darkening Welding Helmet, 8 to 12 Lens Shade, 4.33" x 3.54" Viewing AreaBlack

  • Item # 3MNV6
  • Mfr. Model # S24400-625
Titan Series, Auto-Darkening Welding Helmet, 8 to 12 Lens Shade, 4.33" x 3.54" Viewing AreaBlack Welding Helmet,Series Titan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3MNV6
Mfr. Model # S24400-625
UNSPSC #46181703
Shipping Weight 3.0 lbs
Country of Origin Taiwan *
Item Welding Helmet
Welding Helmet Type Auto-Darkening
Lens Shade 8 to 12
Welding Helmet Light State Not Rated
Viewing Area 4.33" x 3.54"
Welding Helmet Color Black
Welding Helmet Material Nylon
Series Titan
Grind Mode No
Electromagnetic Sensor Yes
Number of Arc Sensors 2
Switching Speed 1/30,000 sec.
TIG AMP Rating 8A
Power Source Solar
Headgear Ratchet
ADF Controls Analog
Battery Type Solar Cells
Battery Life Rechargeable
Features ADF Impulse Pro Variable Lens Sh 9-13, 0.1 ms Switching Speed, Lightweight, 1.6 x 3.8" Viewing Area, 3 year Warranty
Includes ADF Module, Ratchet Headgear
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms