Check Availability
  • SELLSTROM 

    Smartweld Series, Auto-Darkening Welding Helmet, 8 to 12 Lens Shade, 3.94" x 2.13" Viewing Area

  • Item # 54EF40
  • Mfr. Model # S23001S
Smartweld Series, Auto-Darkening Welding Helmet, 8 to 12 Lens Shade, 3.94" x 2.13" Viewing Area Welding Helmet,Auto-Darkening,Black Welding Helmet,Auto-Darkening,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54EF40
Mfr. Model # S23001S
UNSPSC #46181703
Shipping Weight 2.2 lbs
Country of Origin China *
Item Welding Helmet
Welding Helmet Type Auto-Darkening
Lens Shade 8 to 12
Welding Helmet Light State 3.0
Viewing Area 3.94" x 2.13"
Welding Helmet Color Black
Welding Helmet Material Nylon
Series Smartweld
Grind Mode No
Electromagnetic Sensor No
Number of Arc Sensors 2
Switching Speed 1/10,000 sec.
Graphics Black
TIG AMP Rating 8A
Power Source Solar
Headgear Ratchet
ADF Controls Knobs
Battery Type Solar Cells
Battery Life 40 hr.
Features Ambient Light Filter, Sleep Technology, Light Detection with Sensitivity Regulation
Includes Cover Plate, Universal Slot Adapters for Slotted Hard Hats
EN379 Classification 1/1/2/1
Standards ANSI Z87.1, CSA Z94.3, CE
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms