Check Availability
  • SELLSTROM 

    Smartweld Pro Series, Auto-Darkening Welding Helmet, 8 to 12 Lens Shade, 3.94" x 2.13" Viewing Area

  • Item # 38W861
  • Mfr. Model # S23000S
Smartweld Pro Series, Auto-Darkening Welding Helmet, 8 to 12 Lens Shade, 3.94" x 2.13" Viewing Area
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Sellstrom® SmartWeld Pro™ auto-darkening welding helmet comes with variable shade 8-12 with an extended viewing area covering a wide range of welding applications. Includes optical light sensitivity and auto-delay function. Lightweight welding helmet is sleek features patented ratchet headgear for easy adjustability.
Show More Close
 

Technical Specifications

Item # 38W861
Mfr. Model # S23000S
UNSPSC #46181704
Catalog Page 2404
Shipping Weight 1.85 lbs
Country of Origin China *
Item Welding Helmet
Welding Helmet Type Auto-Darkening
Lens Shade 8 to 12
Welding Helmet Light State Not Rated
Viewing Area 3.94" x 2.13"
Welding Helmet Color Black
Welding Helmet Material Thermoplastic
Series Smartweld Pro
Grind Mode No
Electromagnetic Sensor No
Number of Arc Sensors 2
Switching Speed 1/10,000 sec.
TIG AMP Rating 8A
Power Source Solar
Headgear Ratchet
ADF Controls Analog
Battery Type Solar Cells
Battery Life Rechargeable
Features Auto-Delay Function With Light Sensitivity Regulation, Sleep Technology to Ensure Long Battery Life During Storage, 0.3ms Switching Speed
Includes Rechargeable Solar Battery, Protective Cover Plate, Ratchet Headgear
EN379 Classification 1/1/2/1
Standards ANSI Z87.1-2015
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms