Check Availability
  • SELLSTROM 

    Plate, Cover

  • Item # 4T548
  • Mfr. Model # S19004
Plate, Cover
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4T548
Mfr. Model # S19004
UNSPSC #46181703
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Helmet Accessory Grouping Lens Covers
Item Clear Replacement Cover Plate
For Use With Mfr. No. 16710, 29711
Plate Size 4.50" x 5.25"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In