Check Availability
  • SELLSTROM 

    Plate, Cover

  • Item # 4T547
  • Mfr. Model # S19002
Plate, Cover
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4T547
Mfr. Model # S19002
UNSPSC #46181703
Shipping Weight 0.03 lbs
Country of Origin Taiwan *
Helmet Accessory Grouping Lens Covers
Item Clear Replacement Cover Plate
For Use With Mfr. No. 16610, 29101-10WW
Plate Size 2.0" x 4.25"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms