This item has been discontinued.  For alternate products call 1-800-217-6872.

  • SELLSTROM 

    Galaxy Series, Auto-Darkening Welding Helmet, 9 to 13 Lens Shade, 4.25" x 2.00" Viewing AreaRed

  • Item # 38VL70
  • Mfr. Model # S41370-612
Galaxy Series, Auto-Darkening Welding Helmet, 9 to 13 Lens Shade, 4.25" x 2.00" Viewing AreaRed Welding Helmet,Red,2-1/4 in. x 4 in.

This item can only be shipped via ground shipping.

Product Details

Helmet features some of the fastest auto-darkening windows available. Performs arc and magnetic sensing. Quick-release ratchet headgear suspension provides easy adjustment and release, providing better head, face and neck protection from sparks and spatter than traditional designs. Replaceable headgear and cover plates help lower cost of ownership. Solar powered filters offer “Fail Safe” and flicker-free performance.
Show More Close
 

Technical Specifications

Item # 38VL70
Mfr. Model # S41370-612
UNSPSC #46181703
Shipping Weight 1.8 lbs
Country of Origin Switzerland *
Item Welding Helmet
Welding Helmet Type Auto-Darkening
Lens Shade 9 to 13
Welding Helmet Light State 4.0
Viewing Area 4.25" x 2.00"
Welding Helmet Color Red
Welding Helmet Material Nylon
Series Galaxy
Grind Mode No
Electromagnetic Sensor Yes
Number of Arc Sensors 2
Switching Speed 1/10,000 sec.
Power Source Solar
Headgear Ratchet
ADF Controls Analog
Battery Type Solar Cells
Battery Life Rechargeable
Features Arc and Magnetic Sensing Technology, No Flickering, Lightweight, Durable, 3 yr. Warranty
Includes Ratchet Headgear, Protective Lens Cover
EN379 Classification 1/2/1/2
Standards ANSI Z87.1-2015
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms