Check Availability
Front Brim Hard Hat,  Type 1, Class E ANSI Classification,  Arc Flash Series,  Ratchet (6-Point)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sellstrom ArcFlash™ face shield and hard hat combo provides protection from both low-level arc flash hazards and high-impact. The splash- and impact-resistant polycarbonate face shield won't fog and is tinted for excellent color definition, with a natural curve that fits facial contours for reliable protection. Hard hat has a ratchet suspension for simple size adjustment for a custom fit, and is slotted for simple face shield attachment.
• Face shield arc rating: 9.9 Cal/cm2
• Hard hat meets ANSI Class G, E, and C standards, Type 1
Show More Close
 

Technical Specifications

Item # 5UPX2
Mfr. Model # S31202
UNSPSC #46181702
Shipping Weight 2.35 lbs
Country of Origin Taiwan *
Item Hard Hat
ANSI Classification Type 1, Class E
Head Protection Style Front Brim
Head Protection Suspension Type Ratchet (6-Point)
Head Protection Color Black
Head Protection Graphics No Graphics
Fits Hat Size One Size Fits Most
Head Protection Material Polyethylene
Head Protection Venting No
High Visibility No
Standards ANSI Z87.1- 2003, ASTM F-2178-06, NFPA 70E-2009
Series Arc Flash Series
ANSI Electrical Class C, G, E
ANSI Impact Type 1
Color/Graphics Type Basic Colors
Suspension Adjustment Type Ratchet
Number of Suspension Points 6
Includes Shield, Universal Slot Adapter
Accessory Slots Yes
Head Protection Brand SELLSTROM
* This product's country of origin is subject to change

Welcome Sign In