Check Availability
  • SELLSTROM 

    Fire Blanket and Pouch,Carbon Felt

  • Item # 5UPX6
  • Mfr. Model # S97453
Fire Blanket and Pouch,Carbon Felt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UPX6
Mfr. Model # S97453
UNSPSC #46191604
Shipping Weight 3.55 lbs
Country of Origin USA *
Item Fire Blanket and Pouch
Blanket Width 60"
Blanket Length 72"
Blanket Material Carbon Felt
Blanket Color Gray
Case Color Red
Case Size 18 x 12-1/2"
Max. Temp. Rating 3000 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions