Check Availability
Faceshield Window for 38110WWG
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23X910
Mfr. Model # S36000
UNSPSC #46181707
Catalog Page 1639
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Faceshield Window
Faceshield Visor Item Replacement Visor
Visor Material Polycarbonate
Visor Color Clear
Visor Thickness 0.040"
Visor Width 19-1/2"
Visor Height 6-1/2"
Dielectric Protection No
Visor Coating Uncoated
Standards ANSI Z87 + High Impact, CUL/CSA Z94.3, CE
Includes Visor Only
* This product's country of origin is subject to change

Welcome Sign In