Check Availability
Anti-Fog, Scratch-Resistant Indirect Industrial Protective Goggles, Clear Lens Chem Splsh OTG Goggles,Antfg,Scrch Rstnt Chem Splsh OTG Goggles,Antfg,Scrch Rstnt Chem Splsh OTG Goggles,Antfg,Scrch Rstnt
  • SELLSTROM 

    Anti-Fog, Scratch-Resistant Indirect Industrial Protective Goggles, Clear Lens

  • Item # 3RYG2
  • Mfr. Model # S80200
Qty
Invalid Quantity
Share This Product Add to List

Product Details

SELLSTROM® Odyssey® II OTG (over-the-glass) goggles feature an ultra comfortable, soft goggle body with a snug seal. Indirect vents on top and bottom provide protection against liquids and dust while allowing indirect ventilation. Wide panoramic vision. An adjustable headband assures a proper fit. Fits over most prescription glasses.
Show More Close
 

Technical Specifications

Item # 3RYG2
Mfr. Model # S80200
UNSPSC #46181802
Catalog Page 1665
Shipping Weight 0.28 lbs
Country of Origin Taiwan *
Item Industrial Protective Goggles
Eyewear Venting Indirect
Lens Color Clear
Lens Coating Anti-Fog, Scratch-Resistant
Frame Color Blue
Eyewear Frame Design OTG
Lens Material Polycarbonate
Strap Material FR Cloth Strap
Frame Material PVC
UV Protection 99.90%
X-Ray Detectable No
Includes Adjustable Band
Standards ANSI Z87.1-2015 + High Impact, CSA Z94.3 CUL Certified
Eyewear Size Universal
Primary Lens Color Clear
Foam Lined No
Series Odyssey II
ANSI Dust/Splash Rating Not Rated for Dust or Splash

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms