This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • Welding Helmets
  • SELLSTROM 

    290 Series, Auto-Darkening Welding Helmet, 10 Lens Shade, 4.25" x 2.00" Viewing AreaBlack

  • Item # 1N782
  • Mfr. Model # 29101-10
290 Series, Auto-Darkening Welding Helmet, 10 Lens Shade, 4.25" x 2.00" Viewing AreaBlack

See alternate products available online.

Technical Specifications

Item # 1N782
Mfr. Model # 29101-10
UNSPSC #46181703
Shipping Weight 2.5 lbs
Country of Origin USA *
Item Welding Helmet
Welding Helmet Type Auto-Darkening
Lens Shade 10
Welding Helmet Light State 3.0
Viewing Area 4.25" x 2.00"
Welding Helmet Color Black
Welding Helmet Material Nylon
Series 290
Grind Mode No
Electromagnetic Sensor No
Number of Arc Sensors 2
Switching Speed 1/30,000 sec.
TIG AMP Rating 8A
Power Source Solar
Headgear Ratchet
Battery Type Solar Cells
Battery Life Rechargeable
Features Quick Release Headgear, Lightweight, Full Protection Against UV/IR Rays, Sh 10 Impulse 2 Sensor ADF with Ultra Thin, Lightweight Design, Water Resistant
Includes Shade 10 ADF and Cover Plate Installed, Ratchet Headgear
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In