Check Availability
  • SEEPEX 

    58 psi Progressive Cavity Metering Pump, 1750 Max. RPM, 230/460VAC

  • Item # 15V246
  • Mfr. Model # BW 1
58 psi Progressive Cavity Metering Pump, 1750 Max. RPM, 230/460VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15V246
Mfr. Model # BW 1
UNSPSC #40151553
Shipping Weight 68.0 lbs
Country of Origin USA *
Item Progressive Cavity Metering Pump
Min. RPM 175
Max. RPM 1750
Required HP @ Lower RPM 1-1/2
Required HP @ Higher RPM 1-1/2
Voltage 230/460VAC
Hz 60
Max. Viscosity 40,000 cPs
Particle Size 6.1mm
Min. Pressure (PSI) 0
Max. Pressure (PSI) 58
Flow Rate @ Min. RPM and 0 PSI 0.57 gpm
Flow Rate @ Max. RPM and 0 PSI 5.7 gpm
Min. Fluid Temp. 32 Degrees F
Max. Fluid Temp. 132 Degrees F
Inlet/Outlet (In.) 1-1 NPT
Seal Type Mecahnical
Seal Material Stainless Steel, Viton
Housing Material Cast Iron
Length (In.) 20-9/32
Width (In.) 10-9/32
Height (In.) 7 /5/16
Series BW
Application Transfer
Includes Variable Speed Motor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.