Check Availability
  • SEEPEX 

    180 psi Progressive Cavity Metering Pump, 600 Max. RPM, 115VAC

  • Item # 15V238
  • Mfr. Model # MDP 003-12
180 psi Progressive Cavity Metering Pump, 600 Max. RPM, 115VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15V238
Mfr. Model # MDP 003-12
UNSPSC #40151553
Shipping Weight 55.0 lbs
Country of Origin USA *
Item Progressive Cavity Metering Pump
Min. RPM 25
Max. RPM 600
Required HP @ Lower RPM 1/2
Required HP @ Higher RPM 1/2
Voltage 115VAC
Hz 60
Max. Viscosity 40,000 cPs
Particle Size 2.5mm
Min. Pressure (PSI) 0
Max. Pressure (PSI) 180
Flow Rate @ Min. RPM and 0 PSI 0.0089 gpm
Flow Rate @ Max. RPM and 0 PSI 0.2132 gpm
Flow Rate @ Min. RPM and 90 PSI 0.0079 gpm
Flow Rate @ Max. RPM and 90 PSI 0.2132 gpm
Flow Rate @ Min. RPM and 180 PSI 0.0038 gpm
Flow Rate @ Max. RPM and 180 PSI 0.2025 gpm
Min. Fluid Temp. 32 Degrees F
Max. Fluid Temp. 132 Degrees F
Inlet/Outlet (In.) 1-1/2 NPT
Seal Type Lip
Seal Material PTFE/Ceramic/FPM
Housing Material Stainless Steel
Length (In.) 25-9/16
Width (In.) 7-3/8
Height (In.) 11-1/8
Series MDP
Application Metering
Includes Variable Speed VFD
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.