Check Availability
  • SEELYE 

    Welding Rod, HDPE, 5/32 In, Natural, PK34

  • Item # 4UZV6
  • Mfr. Model # 900-14002
Welding Rod, HDPE, 5/32 In, Natural, PK34
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4UZV6
Mfr. Model # 900-14002
UNSPSC #23171512
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Thermoplastic Welding Rod
Material High Density Polyethylene
Diameter 5/32"
Color Natural
Length 48"
Temperature Range 500 Degrees to 600 Degrees F
For Material Thickness Up to 1/4"
Container Size 1 lb.
* This product's country of origin is subject to change

Compliance and Restrictions