Check Availability
  • SEELYE 

    Weld Rod,PP,3/16 In,Natural,PK26

  • Item # 4UZU7
  • Mfr. Model # 900-12003
Weld Rod,PP,3/16 In,Natural,PK26
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 4UZU7
Mfr. Model # 900-12003
UNSPSC #23171512
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Thermoplastic Welding Rod
Material Polypropylene
Diameter 3/16"
Color Natural
Length 48"
Temperature Range 550 Degrees to 625 Degrees F
For Material Thickness Up to 1/2"
Container Size 1 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.