Check Availability
  • SEE ALL INDUSTRIES 

    Lift Truck Traffic, Caution, Plastic, 20" x 12", Not Retroreflective

  • Item # 3YTK9
  • Mfr. Model # REV-CFORK
Lift Truck Traffic, Caution, Plastic, 20" x 12", Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Alert workers and visitors of hazards in hallways, aisles, and other walkways with this reversible See All Industries floor safety sign. Waterproof, double sided and easy to reverse—just fold the sign inside out and lock bottom tabs together to display message that is on the reverse side.

• Durable construction for long life
• "A" shape design can fold flat when not in use
Show More Close
 

Technical Specifications

Item # 3YTK9
Mfr. Model # REV-CFORK
UNSPSC #55121908
Catalog Page 1527
Shipping Weight 0.63 lbs
Country of Origin USA *
Item Floor Safety Sign
Sign Subject Matter Lift Truck Traffic
Height 20"
Width 12"
Thickness 0.158"
Sign Material Plastic
Header Caution
Header Legend Color Black
Header Background Color Yellow
Legend Caution Forklift Traffic, Caution No Pedestrians Forklift Area
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Sign Shape Triangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided Yes
Retroreflective Grade Not Retroreflective
UV Resistant No
ANSI Compliant Yes
OSHA Compliant Yes
Standards 29 CFR 1910.145
* This product's country of origin is subject to change

Welcome Sign In