Check Availability
  • SEE ALL INDUSTRIES 

    Inspection Mirror,Outdoor Flat,18" dia

  • Item # 9LEY2
  • Mfr. Model # DUC-18F
Inspection Mirror,Outdoor Flat,18" dia
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9LEY2
Mfr. Model # DUC-18F
UNSPSC #31241704
Shipping Weight 14.9 lbs
Country of Origin USA *
Item Inspection Mirror
Type Flat
Mirror Size (In.) 18 dia.
Shape Flat
Material Glass
Features Heavy Duty Deluxe Model with Wheels and Flashlight
Includes 30" to 50"L Adjustable Handle, Flashlight Holder, Flashlight
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms