Check Availability
  • SEE ALL INDUSTRIES 

    Round Inspection Mirror, 12 Mirror Size (In.), 50 Length (In.)

  • Item # 52RU80
  • Mfr. Model # DUC-PLX12C
Round Inspection Mirror, 12 Mirror Size (In.), 50 Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52RU80
Mfr. Model # DUC-PLX12C
UNSPSC #31241704
Shipping Weight 11.0 lbs
Country of Origin USA *
Item Inspection Mirror
Type Deluxe
Number of Pieces 2
Mirror Size (In.) 12
Shape Round
Material Glass, Plastic, Metal
Handle Type Metal
Shaft Material Steel
Length (In.) 50
Swivel Type All Angle Ball Joint
Features Heavy Duty Deluxe Model with Wheels and Flashlight
Includes Flashlight
* This product's country of origin is subject to change

Compliance and Restrictions