Check Availability
  • SEE ALL INDUSTRIES 

    36"H x 24"W Frameless Mirror

  • Item # 23PC10
  • Mfr. Model # G2436G
36"H x 24"W Frameless Mirror
Qty
  • Web Price
    $109.70 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23PC10
Mfr. Model # G2436G
UNSPSC #31241704
Shipping Weight 26.44 lbs
Country of Origin USA *
Item Frameless Mirror
Width (In.) 24
Height (In.) 36
Depth (In.) 1
Body Material Glass
Frame Frameless
Includes 1/4" Plate Glass Mirror, Polished Edge, Mounting Clips and Screws
Mirror Surface Glass
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms