Check Availability
  • SEE ALL INDUSTRIES 

    24"H x 18"W Framed Mirror

  • Item # 23PA87
  • Mfr. Model # AL1824G
24"H x 18"W Framed Mirror
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23PA87
Mfr. Model # AL1824G
UNSPSC #31241704
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Framed Mirror
Width (In.) 18
Height (In.) 24
Depth (In.) 1
Body Material Aluminum
Frame Stainless Steel
Includes Galvanized Mounting Back Plate and Theft Proof Mount
Mirror Surface Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms