Check Availability
  • SECURITYTRONIX 

    Camera Power Supply,12VDC @ 10A,18 Input

  • Item # 38RZ24
  • Mfr. Model # ST-PBX18/10A-PTC
Camera Power Supply,12VDC @ 10A,18 Input
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38RZ24
Mfr. Model # ST-PBX18/10A-PTC
UNSPSC #46171610
Shipping Weight 4.9 lbs
Country of Origin China *
Item Camera Power Supply
Body Material Steel
Characteristics Rigid Wall Mount
Color Beige
Height 8-1/4"
Depth 3-1/2"
Width 9-3/4"
Length 3-1/2"
For Use With Surveillance Cameras
Includes Power Supply, Power Cord, (2) Keys, Wall Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close