Check Availability
  • SECURITY DOOR 

    Emergency Glass Break Station, For Use With Fail Safe Electric Locks

  • Item # 28XN21
  • Mfr. Model # 491
Emergency Glass Break Station, For Use With Fail Safe Electric Locks
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28XN21
Mfr. Model # 491
UNSPSC #46171619
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Emergency Glass Break Station
Material Steel
Finish Blue Paint
For Use With Fail Safe Electric Locks
Siren Style Continuous
Decibels 75
Voltage 3 to 28VDC
Amps 10
Test Range 10 ft.
Height 5-1/2"
Width 3-1/2"
Depth 1-3/8"
Standards Listed CSFM
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.