Check Availability
  • SECURITY DOOR 

    Electromagnetic Lock, 1650lb., 1511 Series

  • Item # 28XN65
  • Mfr. Model # 1512V
Electromagnetic Lock, 1650lb., 1511 Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28XN65
Mfr. Model # 1512V
UNSPSC #46171619
Shipping Weight 21.5 lbs
Country of Origin USA *
Item Electromagnetic Lock
Type Surface Mount
Opening Action Electromagnetic
Material Steel
Amp Draw @ 12V 1.34A/12VDC
Amp Draw @ 24V 700mA/24VDC
Input Voltage 12/24VDC
Projection from Wall (In.) 1-9/16
Features For Double Outswing Doors
Total Projection (In.) 1-9/16
Holding Force (Lb.) 1650
Armature Length (In.) 7-3/8
Armature Width (In.) 2-3/8
Armature Depth (In.) 1/2
Lock Body Length (In.) 22 1/9
Lock Body Width (In.) 2-3/4
Lock Body Depth (In.) 1-9/16
Strike Plate Length (In.) 7-3/8
Strike Plate Width (In.) 2-3/8
Strike Plate Depth (In.) 1/2
Mfr. Series 1511
Release Delay Instantaneous
Finish Clear Anodized
Standards UL Listed
Options Included Dual Voltage
For Use With High Security double Lock Applications
Includes Mounting Hardware
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms